Shop All Locking Connectors
Eaton Wiring Devices
Cwl515C 15A/125V Body
Mfr # CWL515C
Zoro # G607042967
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Voltage 125V
- NEMA Configuration L5-15
- Color - Plugs and Receptacles Black, white
- Grade - Plugs and Receptacles Extra heavy duty industrial specification grade
Product Information
- Brand Eaton Wiring Devices
- MFR # CWL515C
- Zoro # G607042967
- UPC # 40893679150
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Cord Dia. Range | 0.33-0.66 in (8.4-16.7mm) |
Details
Amps | 15A |
Voltage | 125V |
NEMA Configuration | L5-15 |
Color - Plugs and Receptacles | Black, white |
Grade - Plugs and Receptacles | Extra heavy duty industrial specification grade |
Standards | CSA certified |
Material | Nylon |
Special Features | Safety grip locking receptacle |
Type | Locking connector |
Number Of Wires | Three-wire, grounding |
weight | .2 LB |
Number Of Poles | Two-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- PALADIN TOOLS Rg7/11/Rg59/Rg6 Compression Tool (PA70020)
- EATON WIRING DEVICES Connector Lck Grounding 2P/3Wr (L620C)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- LEVITON Locking Connector (CS8264C)
- ALLEN BRADLEY DEVICENET 10 PLUG WITH LOCK CONNECTOR (1787-PLUG10R)
- Eaton Wiring Devices Locking Devices