Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Cvr Receptacle 1-Gng Gry
Mfr # S3966
Zoro # G207071992
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .848 IN
- Color Gray
- Mounting Type Surface
- Material Thermoplastic
- Number of Gangs Single-gang
Product Information
- Brand Eaton Wiring Devices
- MFR # S3966
- Zoro # G207071992
- UPC # 32664449505
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | .848 IN |
Height | 2.979 IN |
Width | 4.781 IN |
Wallplate Size | Standard |
Details
Color | Gray |
Mounting Type | Surface |
Material | Thermoplastic |
Number of Gangs | Single-gang |
Special Features | Self-closing |
Type | GFCI or decorator cover |
Orientation | Horizontal |
Cutout | Decorator |
Environmental Conditions | Wet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tool Tension Locking Kit (TTLK3)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- SQUARE D Handle Padlock Attachment (HPALM)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- Eaton Wiring Devices Straight Blade Devices