Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector Vinyl 20A 125V Yel
Mfr # 4228-BOX
Zoro # G907042919
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Grade Commercial
- Weight 0.15 lb
Product Information
- Brand Eaton Wiring Devices
- MFR # 4228-BOX
- Zoro # G907042919
- UPC # 32664332807
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Grade | Commercial |
Weight | 0.15 lb |
Amps | 20 A |
Color | Yellow |
Material | Thermoplastic |
Standards | UL Certified |
Grounding Style | Grounding |
Contact Material | Brass |
Blade Type | Straight Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-07-G02-BK)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- Eaton Wiring Devices Straight Blade Devices