Shop All Locking Connectors
Eaton Wiring Devices
Connector Lck Grounding 2P/3Wr
Mfr # L620C
Zoro # G707042935
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Voltage 250V
- NEMA Configuration L6-20
- Color - Plugs and Receptacles Black, white
- Grade - Plugs and Receptacles Commercial specification grade
Product Information
- Brand Eaton Wiring Devices
- MFR # L620C
- Zoro # G707042935
- UPC # 32664391309
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | 0.25-0.69 in (6.4mm-17.5mm) |
Details
Amps | 20A |
Voltage | 250V |
NEMA Configuration | L6-20 |
Color - Plugs and Receptacles | Black, white |
Grade - Plugs and Receptacles | Commercial specification grade |
Material | Thermoplastic; Thermoplastic |
Special Features | Watertight locking receptacle |
Standards | UL Listed |
Type | Locking connector |
weight | .24 LB |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 48in H (HCM48TS)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/4 (B7675354/B7675454)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- EATON WIRING DEVICES Cwl515C 15A/125V Body (CWL515C)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- LEVITON Locking Connector (C2623)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- Eaton Wiring Devices Locking Connectors