Shop All Straight Blade Plugs
Eaton Wiring Devices
Blk Plast Ang 4Wr Plg 125/250V
Mfr # S21-SP
Zoro # G107042900
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size #10-4 AWG
- Connection Type Screw
- Voltage - Plugs and Receptacles 250V; 125/250 V
- NEMA Plug Configuration - Plugs and Receptacles 14-30P, 14-50P
- Number of Wires 4
Product Information
- Brand Eaton Wiring Devices
- MFR # S21-SP
- Zoro # G107042900
- UPC # 32664517839
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Wire Size | #10-4 AWG |
Height | 8.5 IN |
Width | 6 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 250' Length, 0.0400" Diameter, Silver (18N80250)
- X1 X1 EPS-H01606NV1 16 in. 6 Outlets Hardwired Power Strip (EPS-H01606NV1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- EATON WIRING DEVICES 1-15 Nema Polarized W/Cord Clp (SA940)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- Eaton Wiring Devices Straight Blade Devices