Shop All Straight Blade Plugs
Eaton Wiring Devices
Black Indus Angl 3 Wire Plug
Mfr # 5266AN
Zoro # G707042911
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 3
- Number of Poles 2
- Standards UL
Product Information
- Brand Eaton Wiring Devices
- MFR # 5266AN
- Zoro # G707042911
- UPC # 32664519512
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 4.5 IN |
Height | 1.5 IN |
Wire Size | #18-12 AWG |
Details
Item - Plugs and Receptacles | Angled plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 5-15P |
Number of Wires | 3 |
Number of Poles | 2 |
Standards | UL |
Special Features | Angled body, auto grip |
Application | Commercial specification grade |
Body Material | Polycarbonate with thermoplastic housing |
Material | Nylon |
Wiring Method | Back wire |
Number Of Poles | Two-pole |
Current Rating | 15A |
Weight (Lbs.) | .11 LB |
Contact Material | Brass |
Connection Orientation | Straight blade |
Number Of Wires | Three-wire |
Housing Color | Black, white |
Body Style | Angled body |
Grounding | Grounding |
Connection Type | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 45A, 600V AC, Indicating (TCF45)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- EATON WIRING DEVICES 1-15 Nema Polarized W/Cord Clp (SA940)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- LEVITON Straight Blade Plug (101-WP)
- Eaton Wiring Devices Straight Blade Devices