Shop All Toggle Switches
Eaton Wiring Devices
5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory
Mfr # 5223-7V-BU
Zoro # G107372984
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Material Polycarbonate
- Color Ivory
- Special Features Bulk
- Application Residential
Product Information
- Brand Eaton Wiring Devices
- MFR # 5223-7V-BU
- Zoro # G107372984
- UPC # 32664752179
- Country of Origin United States
- Category Toggle Switches
Dimensions
Product Width | .88 IN |
Product Height | 3.28 IN |
Allowable Wire Size | #14-10 AWG |
Product Length/Depth | 1.31 IN |
Details
Switch Type | Three-way |
Material | Polycarbonate |
Color | Ivory |
Special Features | Bulk |
Application | Residential |
Type | Toggle switch |
Amperage Rating | 15A |
Certifications | UL |
Terminal Enclosure Material T | Brass |
Number Of Poles | Single-pole |
Wiring Method | Side wire |
Connector Type | Screw |
Voltage Rating | 120V |
Mounting Type | Wall |
Load Type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Description
For direct connection to aluminum or copper wire Longer, wider strap provides 40 more contact area to wall board Virtually eliminates floating installations Industrial design cam action mechanism insures quiet switch action Side wire terminals accept up to 10 solid or stranded wire Terminal screws are backed outready for wiring Combination slotPhillips head mounting and terminal screws 15 A, 120 V UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - 100' (120910)
- MERSEN UL Class Fuse, A70Q Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70Q100-4)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown (CS115B)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HM254-73)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- Eaton Wiring Devices Toggle Switches