Shop All Hydraulic Hose Fittings
This Product is Discontinued
Eaton Weatherhead
Tubing Steel Brake 1/4 X 60In S460 (Discontinued)
Mfr # S460
Zoro # G3205408
This Product is Discontinued
Key Features
- Length 60 in
- Finish Unfinished
- Type Inverted
- Tube Size 0.25 in
- Material Carbon Steel
Product Information
- Brand Eaton Weatherhead
- MFR # S460
- Zoro # G3205408
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 60 in |
Tube Size | 0.25 in |
Thread Size | 7/16"-24 |
Details
Item | Tubing |
Finish | Unfinished |
Type | Inverted |
Material | Carbon Steel |
Application | Brake Tubing |
Product Type | Brake Line |
Tube Material | Carbon Steel |
Description
Tubing, Product Type Brake Line, Application Brake Tubing, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.