Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Frequency Drive, 7.5 HP, 5.6 in W
Mfr # SVX006A2-4A1B1
Zoro # G8821924
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starting Torque 250%
- Input Frequency 50/60 Hz
- Digital Readout Yes
- Start/Stop Control Programmable
- Output Phase AC Three
Product Information
- Brand Eaton
- MFR # SVX006A2-4A1B1
- Zoro # G8821924
- Country of Origin Finland
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 16.5 in |
Depth | 8.4 in |
Width | 5.6 in |
Overall Depth | 7 1/2 in |
Overall Height | 12 7/8 in |
Overall Width | 5 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 9 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- DIXON Barb to Automotive Plug, Barb, 3/8, Steel (J3S3)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 54 # of Teeth (40BS54 X 1 1/8)
- DYNABRADE Tip Valve (51944)
- EATON Variable Freq Drive, 50 HP, 72A, 380-500VAC (DG1-34072FN-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- Eaton NEMA-Rated Enclosure Drives