Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer
Mfr # DC1-349D5NB-A20CE1
Zoro # G0277350
original price:
$976.99
10% off
new price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 5 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Eaton
- MFR # DC1-349D5NB-A20CE1
- Zoro # G0277350
- UPC # 786685900933
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Height | 9.09 in |
Width | 4.21 in |
Depth | 5.98 in |
Overall Depth | 6 in |
Overall Width | 4 1/4 in |
Overall Height | 9 1/8 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 225L100 Synchro-Cog Timing Belt (225L100)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- D&D 53" Outside Length, 1/2" Top Width, 1 Ribs (A51/4L530)
- NATIONAL Small Bore Metric Seals, 50X78X8-R2LS32-S (50X78X8-R2LS32-S)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DA1-34024FB-A20C)
- EATON Variable Frequency Drive, 5 HP, 200-230V (DA1-32018FB-A20C)
- EATON Variable Frequency Drive, 1-1/2 HP, 115V (DC1-1D5D8NB-A20CE1)
- EATON Variable Frequency Drive, 10 HP, 380-480V (DA1-34018FB-A20C)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- Eaton Open Enclosure Drives