Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 5 HP, 200-230V
Mfr # DA1-32018FB-A20C
Zoro # G0277579
product price: $2,149.99
/ea
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 5 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Eaton
- MFR # DA1-32018FB-A20C
- Zoro # G0277579
- UPC # 786685858982
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Height | 10.75 in |
Width | 5.16 in |
Depth | 7.32 in |
Overall Height | 10 3/4 in |
Overall Width | 5 1/8 in |
Overall Depth | 8 1/8 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 18 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Control Station, Non-WP, M-693 (500232003278120)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SB50-0A150)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 380-480V (DA1-342D2FB-A20C)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 7.5HP, 380-480V (DC1-34014NB-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M2)
- Eaton Open Enclosure Drives