Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer
Mfr # DC1-345D8NB-A20CE1
Zoro # G6832612
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Eaton
- MFR # DC1-345D8NB-A20CE1
- Zoro # G6832612
- UPC # 786685900926
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 5.98 in |
Height | 9.09 in |
Width | 4.21 in |
Overall Height | 9 1/8 in |
Overall Width | 4 1/4 in |
Overall Depth | 6 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.8 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- RULAND Shaft Collar, Keyed, 14mm, Steel, OD 30 mm, W 11 mm (MSPK-14-F)
- TRICO Gravity Feed Oiler Lubricator (42010)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.129 CID (250972)
- EATON Variable Frequency Drive, 10 HP, 380-480V (DA1-34018FB-A20C)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- EATON Variable Frequency Drive, 1-1/2 HP, 115V (DC1-1D5D8NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- Eaton Variable Frequency Drives