Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 2 HP, 380-480V
Mfr # DC1-344D1NB-A20CE1
Zoro # G6420416
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Eaton
- MFR # DC1-344D1NB-A20CE1
- Zoro # G6420416
- UPC # 786685900919
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 5.98 in |
Width | 4.21 in |
Height | 9.09 in |
Overall Height | 9 in |
Overall Depth | 10 1/4 in |
Overall Width | 5 3/4 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.1 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Retaining Ring (8940163612)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron, Outside-In (MF0063132)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt (9002-1208)
- BRENNAN INDUSTRIES 06MJ-02MP Straight, 5PK (2404-06-02)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 380-480V (DA1-342D2FB-A20C)
- EATON Variable Frequency Drive, 10 HP, 380-480V (DA1-34018FB-A20C)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- Eaton Open Enclosure Drives