Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 15 HP, 380-480V
Mfr # DA1-34024FB-A20C
Zoro # G0277490
product price: $2,300.99
/ea
Free Shipping & Returns
$2,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 15 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Eaton
- MFR # DA1-34024FB-A20C
- Zoro # G0277490
- UPC # 786685900797
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 8.03 in |
Width | 5.16 in |
Height | 10.75 in |
Overall Depth | 8 1/8 in |
Overall Width | 5 1/8 in |
Overall Height | 10 3/4 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 24 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 0.86In (2023-4-6S)
- AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- MCGILL CF Series, #CFH 7/8 SB (CFH 7/8 SB)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- EATON Variable Frequency Drive, 7.5HP, 380-480V (DC1-34014NB-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V (DA1-32018FB-A20C)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- Eaton Open Enclosure Drives