Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 50 HP, 72A, 380-500VAC
Mfr # DG1-34072FN-C21C
Zoro # G0121287
original price:
$6,645.63
12% off
Free Shipping & Returns
$5,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
- Dynamic Braking Yes
- Input Frequency 50/60 Hz
- Input Voltage 480V AC
- Max. Output Amps 72 A
Product Information
- Brand Eaton
- MFR # DG1-34072FN-C21C
- Zoro # G0121287
- UPC # 786685878867
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 9.36 in |
Height | 23.27 in |
Depth | 11.57 in |
Overall Height | 16 1/4 in |
Overall Depth | 27 3/4 in |
Overall Width | 14 1/2 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 72 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT77)
- BOWER Cylindrical Roller Brg - 47.681 Mm Id X 70.658 Mm Od X 22.225 Mm W; Open (R1502E)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS301)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- EATON Variable Freq Drive, 10 HP, 16A, 380-500VAC (DG1-34016FB-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- Eaton Variable Frequency Drives