Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 5 HP, 7.6A, 380-500VAC
Mfr # DG1-347D6FB-C21C
Zoro # G0121427
product price: $1,453.99
/ea
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
- Standards RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
- With Line Contactor / No Line Contactor No Line Contactor
- Key Pad Lockout Yes
- Control Method Active Energy Control
Product Information
- Brand Eaton
- MFR # DG1-347D6FB-C21C
- Zoro # G0121427
- UPC # 786685878751
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.02 in |
Depth | 7.89 in |
Height | 11.5 in |
Overall Width | 9 1/2 in |
Overall Depth | 17 1/2 in |
Overall Height | 13 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 7.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Element Kit for F57 Midflow Filters (EK57A)
- MTM HYDRO MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0053)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/4 (29HY70)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Frequency Drive, 7.5 HP, 5.6 in W (SVX006A2-4A1B1)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- Eaton Variable Frequency Drives