Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 750 VA, Tower, Out: 100/110/120V AC , In:120V AC
Mfr # 5SC750
Zoro # G0505886
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 750 VA
- Mounting Tower
- Wattage 525 W
- Input Voltage 120V AC
- Output Voltage 100/110/120V AC
Product Information
- Brand Eaton
- MFR # 5SC750
- Zoro # G0505886
- UPC # 743172045096
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 13.4 in |
Product Height | 8.2 in |
Input Cord Length | 6 ft |
Product Width | 5.9 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- CITEL DIN Rail Pv Dc Protector, 1000Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-1000)
- EATON 9Sx Ups 120V 3000Va L5-30P 1/L5-30 4/5-2 (9SX3000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500RT)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- Eaton Uninterruptible Power Supplies (UPS)