Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC
Mfr # 9PX6KSP
Zoro # G0523989
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,053.99
Free 30-Day Returns
Key Features
- Power Rating 5500 VA
- Wattage 4900 W
- Input Voltage 120/208V AC
- Output Voltage 120/208V AC
- Battery Type Sealed, lead-acid
Product Information
- Brand Eaton
- MFR # 9PX6KSP
- Zoro # G0523989
- UPC # 743172040336
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 29.77 in |
Product Height | 6.8 in |
Input Cord Length | 6 ft |
Rack size | 6U |
Product Width | 17.3 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC LIGHT CON MOTN WHITE 25' (MLC12BC-4)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON 9Sx Ups 120V 3000Va Hw (9SX3000HW)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500RT)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- Eaton Uninterruptible Power Supplies (UPS)