Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 2000 VA, Out: 120V AC
Mfr # 9SX2000
Zoro # G9642029
product price: $1,940.99
/ea
Free Shipping & Returns
$1,940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 2000 VA
- Wattage 1800 W
- Output Voltage 120V AC
- Battery replacement Hot-swappable internal batteries and extended battery modules (EBMs)
- Output Frequency 50/60 Hz
Product Information
- Brand Eaton
- MFR # 9SX2000
- Zoro # G9642029
- UPC # 743172091253
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 16.2 in |
Product Width | 8.4 in |
Input Cord Length | 8 ft |
Product Height | 13.6 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- EATON 9Px 5Kva Nema, 9PX5K (9PX5K)
- EATON UPS System, 750 VA, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- APC Line Interactive UPS, 700 VA, Out: 120V AC , In:120V AC (BR700G)
- Eaton Power Systems