Shop All Tower Lights
Eaton
Tower Light Sounder Tier, 24VAC/DC, 70mm
Mfr # SL7-AP24-M
Zoro # G6830126
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Multi-tone
- Housing Material Polycarbonate
Product Information
- Brand Eaton
- MFR # SL7-AP24-M
- Zoro # G6830126
- UPC # 015081678321
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.8 in |
Width | 2.88 in |
Length | 2.88 in |
Details
Item | Tower Light Sounder Tier |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Sound Modes | Multi-tone |
Housing Material | Polycarbonate |
NEMA Rating | 4, 4X, and 13, IP66 |
Current Drawn | 0.92A |
For Use With | SL7 Tower Lights |
Sound Level | 100 dB |
Color | Black |
Tower Light Series | SL4 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Watts | 22 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Sound Level 100 dB, Sound Modes Multi-tone, NEMA Rating 4, 4X, and 13, IP66, Diameter 70 mm, Color Black, For Use With SL7 Tower Lights, Length 2.88 in, Width 2.88 in, Height 2.8 in, Housing Material Polycarbonate, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.92A, Watts 22 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL (10), 50 PK, Blue (2550/XL)
- REEBOK Boots, 9, W, Black, Plain, PR (RB8806)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, A1085G (A1085G)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light LED Module Steady, Amber (SL7-L120-A)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL120-A)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- MENICS RED TOWER LIGHT 110V-AC STACK LIGHT ASSEMBLY (PREF-110-R)
- Eaton Tower Lights