Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Yellow
Mfr # SL7-BL24-Y
Zoro # G7247895
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Lamp Life 100,000 hr
- Rating NEMA 4X, IP66
- Color Yellow
- Lamp Type Led
Product Information
- Brand Eaton
- MFR # SL7-BL24-Y
- Zoro # G7247895
- UPC # 04015081679232
- Country of Origin Germany
- Category Tower Lights
Dimensions
Width | 2.87 in |
Diameter | 70 mm |
Height | 2.44 in |
Length | 2.87 in |
Details
NEMA Rating | 4X |
Lamp Life | 100,000 hr |
Rating | NEMA 4X, IP66 |
Color | Yellow |
Item | Tower Light Module Flashing |
Lamp Type | Led |
Standards | IEC/EN 60947, UL, CSA, CE |
Current Drawn | 0.058A |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
For Use With | SL4 Stacklights |
Voltage | 24V AC/DC |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Material | Polycarbonate |
Lighting Technology | LED |
Lens Design | Cylinder |
Mounting | Screw Clamp |
Tower Light Series | SL4 |
Housing Material | Polycarbonate |
Lamp Watts | 1.4 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.058A, Watts 1.4 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTEX FR Rainsuit, Yellow, 4XL (7801800)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- DUPONT Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper (C3526TTNXL000600)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- Eaton Tower Lights