Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Red
Mfr # SL7-BL24-R
Zoro # G7100387
original price:
$136.98
10% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Product Information
- Brand Eaton
- MFR # SL7-BL24-R
- Zoro # G7100387
- UPC # 015081677713
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Width | 2.87 in |
Length | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.058A |
For Use With | SL4 Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Life | 100,000 hr |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Tower Light Series | SL4 |
Lens Design | Cylinder |
Rating | NEMA 4X, IP66 |
Color | Red |
Lens Material | Polycarbonate |
Mounting | Screw Clamp |
Lamp Type | Led |
Lamp Watts | 1.4 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.058A, Watts 1.4 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- ECCO Beacon, Blue, 4-29/32" H (6262B)
- HY-KO 6 in. x 14 in. Attn No Diving Pool Sign (23022)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- EATON Tower Light LED Module Steady, Amber (SL7-L120-A)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- Eaton Safety Alarms and Warnings