Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Green
Mfr # SL7-FL24-G
Zoro # G6480634
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Product Information
- Brand Eaton
- MFR # SL7-FL24-G
- Zoro # G6480634
- UPC # 04015081679362
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Length | 2.87 in |
Width | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.135A |
For Use With | SL4 Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | NEMA 4X, IP66 |
Tower Light Series | SL4 |
Color | Green |
Lamp Type | Led |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Mounting | Screw Clamp |
Lamp Watts | 3.24 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Green, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.135A, Watts 3.24 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (1332M)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- MSA SAFETY Faceshield Frame, for Skullgard Cap (10158800)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- EATON Tower Light LED Module Steady, Red (SL7-L120-R)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- Eaton Tower Lights