Shop All Toggle Switches
Eaton
Toggle Switch, SPST, 10A @ 277V, Screw
Mfr # XTD1F2A2
Zoro # G5304774
original price:
$5.79
5% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off
- Contact Form SPST
- HP 3/4 hp
- Amps 20A @ 125VAC, 10A @ 277VAC
- Number of Connections 2
Product Information
- Brand Eaton
- MFR # XTD1F2A2
- Zoro # G5304774
- UPC # 786685885599
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.64 in |
Stem Dia. and Thread Size | 0.500 in |
Product Length/Depth | 1.14 in |
Product Width | .64 in |
Product Height | 2.34 in |
Overall Height | 2.24 in |
Overall Depth | 1.13 in |
Overall Width | 0.62 in |
Stem Thread Size | 15/32-32 NS-2A |
Stem Diameter | 0.5 in |
Mounting Hole Diameter | 0.47 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (B040404SC)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2G3A)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- Eaton Switches