Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 277V, Solder Lug
Mfr # XTD2B3A
Zoro # G5306926
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- HP 3/4 hp
- Amps 20A @ 125VAC, 10A @ 277VAC
- Number of Connections 3
Product Information
- Brand Eaton
- MFR # XTD2B3A
- Zoro # G5306926
- UPC # 786685885636
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.64 in |
Stem Dia. and Thread Size | 0.500 in |
Product Width | .64 in |
Product Length/Depth | 1.14 in |
Product Height | 2.34 in |
Stem Diameter | 0.5 in |
Stem Thread Size | 15/32-32 NS-2A |
Overall Height | 2.24 in |
Overall Width | 0.62 in |
Mounting Hole Diameter | 0.47 in |
Overall Depth | 1.13 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2-R)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- EATON Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7702K2)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- Eaton Switches