Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 277V, QuikConnct
Mfr # XTD2D1A
Zoro # G5344972
original price:
$6.92
9% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Momentary On
- Type Switch
- Contact Form SPDT
- HP 3/4 hp
- Number of Connections 3
Product Information
- Brand Eaton
- MFR # XTD2D1A
- Zoro # G5344972
- UPC # 786685885674
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.64 in |
Stem Dia. and Thread Size | 0.500 in |
Product Width | .64 in |
Product Length/Depth | 1.14 in |
Product Height | 2.34 in |
Overall Width | 0.62 in |
Overall Depth | 1.13 in |
Mounting Hole Diameter | 0.47 in |
Stem Thread Size | 15/32-32 NS-2A |
Overall Height | 2.24 in |
Stem Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Momentary On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7564K6)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK721-D-4B-B)
- Eaton Toggle Switches