Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 277V, QuikConnct
Mfr # XTD2B1A
Zoro # G5306917
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- HP 3/4 hp
- Amps 20A @ 125VAC, 10A @ 277VAC
- Number of Connections 3
Product Information
- Brand Eaton
- MFR # XTD2B1A
- Zoro # G5306917
- UPC # 786685885612
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.64 in |
Stem Dia. and Thread Size | 0.500 in |
Product Length/Depth | 1.14 in |
Product Width | .64 in |
Product Height | 2.34 in |
Stem Diameter | 0.5 in |
Overall Height | 2.24 in |
Overall Depth | 1.13 in |
Stem Thread Size | 15/32-32 NS-2A |
Overall Width | 0.62 in |
Mounting Hole Diameter | 0.47 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Station, 22mm Size, Size: 22 mm (XALDAEQ3845G1H7)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363N)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B2A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7500K14)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- Eaton Toggle Switches