Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 250V, Solder Lug
Mfr # 7505K4
Zoro # G5303855
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/On
- Contact Form SPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Product Information
- Brand Eaton
- MFR # 7505K4
- Zoro # G5303855
- UPC # 786685676081
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Lever length | 0.563 in |
Bushing Length | 0.469 in |
Product Length/Depth | 1.312 in |
Product Width | .75 in |
Product Height | 1.2 in |
Stem Diameter | 0.47 in |
Overall Height | 2.07 in |
Overall Width | 0.62 in |
Stem Thread Size | 15/32-32 |
Overall Depth | 1.13 in |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 3, Switch Function On/On, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-3/0N-EC)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HL254-73)
- Eaton Toggle Switches