Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 250V, Screw
Mfr # 7509K5
Zoro # G5305535
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/Momentary On
- Contact Form SPST
- HP 1/2 hp
- Actuator Style Bat
- Amps 10A @ 250VAC
Product Information
- Brand Eaton
- MFR # 7509K5
- Zoro # G5305535
- UPC # 786685676180
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Bushing Length | 0.469 in |
Product Length/Depth | 1.312 in |
Lever length | 0.563 in |
Product Width | .75 in |
Product Height | 1.2 in |
Overall Height | 2.07 in |
Overall Depth | 1.22 in |
Stem Thread Size | 15/32-32 |
Overall Width | 0.62 in |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 40A, 32V AC, 1kA at 32V AC, 5 PK (AGC-40-R)
- CITEL Conduit Mounted (1/2" Npt) Series Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-S-24D3)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7500K14)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GX53-73/TABS)
- Eaton Switches