Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 250V, QuikConnct
Mfr # 7503K15
Zoro # G5306804
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Product Information
- Brand Eaton
- MFR # 7503K15
- Zoro # G5306804
- UPC # 786685676142
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Bushing Length | 0.469 in |
Product Width | .75 in |
Product Length/Depth | 1.312 in |
Product Height | 1.2 in |
Lever length | 0.563 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 2.13 in |
Stem Thread Size | 15/32-32 |
Overall Depth | 1.13 in |
Overall Width | 0.62 in |
Stem Diameter | 0.47 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC, 5 PK (GDB-4A)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black (FL90LT2X1.75-B)
- SOUTH MAIN HARDWARE 11-in 75-lb, Dark Green, 100 Standard Nylon Tie (220166)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2C1A)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7501K13)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2B3A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- Eaton Toggle Switches