Shop All Toggle Switches
Eaton
Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC
Mfr # 7818K1
Zoro # G5344954
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function ON/OFF
- Contact Form DPST
- HP 5 hp
- Number of Connections 4
- Number of Poles 2
Product Information
- Brand Eaton
- MFR # 7818K1
- Zoro # G5344954
- UPC # 786685680637
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Actuator Length | 0.68 in |
Product Height | 3.812 in |
Product Length/Depth | 1.406 in |
Overall Height | 3.81 in |
Mounting Hole Diameter | 2.25 in |
Overall Depth | 2.03 in |
Overall Width | 1.4 in |
Description
Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 40 A @ 600 V, HP 5 hp, Terminals Screw, Mounting Hole 2.25 in dia, Actuator Length 0.68 in, Actuator Color Black, Stem Color Black, Special Features 40 Amp High Capacity Switch, Standards UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A61P32NG)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2G3A)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- Eaton Switches