Shop All Toggle Switches
Eaton
Toggle Switch, DPDT, 10A @ 250V, Screw
Mfr # 7562K4
Zoro # G5303864
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form DPDT
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Product Information
- Brand Eaton
- MFR # 7562K4
- Zoro # G5303864
- UPC # 786685680330
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Height | 1.2 in |
Product Width | .75 in |
Product Length/Depth | 1.312 in |
Bushing Length | 0.469 in |
Lever length | 0.563 in |
Stem Thread Size | 15/32-32 |
Overall Width | 0.62 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 2.07 in |
Overall Depth | 1.22 in |
Stem Diameter | 0.47 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- TRESCO Tresco Swidget WiFi Control Motion Sensor Insert, White (L-WI004UWA-1)
- DECORA Leviton White 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00W)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- EATON Toggle Switch, SPST, 2 Connections, Momentary On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1F1A2)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7564K6)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- Eaton Switches