Shop All Toggle Switches
Eaton
Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC
Mfr # 7702K2
Zoro # G5304862
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/On
- Contact Form 3PDT
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Product Information
- Brand Eaton
- MFR # 7702K2
- Zoro # G5304862
- UPC # 786685677446
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.68 in |
Stem Dia. and Thread Size | 0.500 in |
Product Length/Depth | 1.312 in |
Bushing Length | 0.469 in |
Product Width | .75 in |
Lever length | 0.688 in |
Product Height | 1.2 in |
Stem Thread Size | 15/32-32 |
Overall Width | 0.62 in |
Stem Diameter | 0.47 in |
Overall Depth | 1.22 in |
Overall Height | 2.2 in |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-100)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- EATON Toggle Switch, SPST, 2 Connections, Momentary On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1F1A2)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- EATON Toggle Switch, SPDT, 3 Connections, On/Off/Momentary On, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD2G1A)
- EATON WIRING DEVICES EATON Decorator Switch, 15 A, 120277 V, Thermoplastic Housing Material, White (7501W-10-L)
- Eaton Switches