Shop All Time Delay Relays
Eaton
Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT
Mfr # TRL07
Zoro # G6824587
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay OFF Delay (with Control Input), ON Delay (Voltage Controlled), On Delay (with Control Input), One Shot Leading Edge (Voltage Controlled), One Shot Leading Edge (with Control Input), One Shot Trailing Edge (with Control Input), Symmetric Pulse Gen
- Coil Volts 24 to 240V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 8
- Mounting - Relay DIN Rail
Product Information
- Brand Eaton
- MFR # TRL07
- Zoro # G6824587
- UPC # 786685313580
- Country of Origin Austria
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.36 in |
Overall Height - Relay | 3.43 in |
Body Width - Relay | 0.69 in |
Body Height - Relay | 3.43 in |
Depth | 2.56 in |
Overall Depth | 2.56 in |
Body Width | 0.69 in |
Body Height | 3.43 in |
Body Depth | 2.36 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Octal, Coil Voltage 24 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 8 A @ 250V, Current Rating 8 A, Number of Delay Functions 6, Delay Function Flasher Pause First, On Delay Control Signal Start, On/Off Delay, Power Triggered, Single Shot Leading or Trailing Edge Voltage Controlled and Control Input, Trailing Edge Off, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, IP Rating IP40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C10TD)
- GE Thermal Unit, 4.60A (CR123H529A)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH (F66T148GV)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK37V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- Eaton Electrical Relays