Shop All Time Delay Relays
Eaton
Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED
Mfr # TRL27
Zoro # G7152652
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay OFF Delay (with Control Input), ON Delay (Voltage Controlled), On Delay (with Control Input), One Shot Leading Edge (Voltage Controlled), One Shot Leading Edge (with Control Input), One Shot Trailing Edge (with Control Input), Symmetric Pulse Gen
- Coil Volts 24 to 240V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 16
- Adjustment Method - Timer Rotary Dip Switch
Product Information
- Brand Eaton
- MFR # TRL27
- Zoro # G7152652
- UPC # 786685313597
- Country of Origin Austria
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.43 in |
Body Width - Relay | 1.38 in |
Body Depth - Relay | 2.36 in |
Overall Height - Relay | 3.43 in |
Depth | 2.56 in |
Body Width | 1.38 in |
Overall Depth | 3.43 in |
Body Depth | 2.36 in |
Body Height | 3.43 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Current Rating 8 A, Number of Delay Functions 6, Delay Function Flasher Pause First, On Delay Control Signal Start, On/Off Delay, Power Triggered, Single Shot Leading or Trailing Edge Voltage Controlled and Control Input, Trailing Edge Off, Electrical Connection Screw Clamp, IP Rating IP40, Input Voltage 24 to 240V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN DC Power Supply, 4.8V, 0.7A (BWZH1244001)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004GNK)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- NOBLES/TENNANT CHARGER PLUG - 50A GRAY, 6GA CONTACTS (130155)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP34)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP03)
- Eaton Electrical Relays