Shop All Thermal Units
Eaton
Thermal Unit, 2.80 to 3.07A
Mfr # FH26
Zoro # G4092925
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.80 to 3.07
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 2.80 to 3.07
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 2.80 to 3.07
Product Information
- Brand Eaton
- MFR # FH26
- Zoro # G4092925
- UPC # 786678629650
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 2.80 to 3.07 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 2.80 to 3.07 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 2.80 to 3.07 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 2.80 to 3.07 |
NEMA Size | 0, 1, 2 |
Details
Item | Thermal Unit |
Full Load Amps | 2.80 to 3.07 |
For Use With | Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA) |
Sensing Method | Bimetallic |
Overload Protection Type | Thermal |
Trip Class | 20 |
Compatible with Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Compatible with Series | A200, B100 |
Full Load Current | 2.36 to 2.58 A, 2.73 to 2.99 A |
Compatible Manufacturer Part Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Compatible Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use with Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use With Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 2.36 to 2.58 A, 2.73 to 2.99 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C441)
- LEVITON GFI Receptacle (GFWR1-E)
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- EATON Cutler-Hammer Thermal Unit, 0.88 to 0.95A (MSH1-1A)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- Eaton Motor Controls