Shop All Thermal Units
Eaton
Thermal Unit, 22.90 to 24.50A
Mfr # FH51
Zoro # G4026206
original price:
$55.54
9% off
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 22.90 to 24.50
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 22.90 to 24.50
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 22.90 to 24.50
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 22.90 to 24.50
Product Information
- Brand Eaton
- MFR # FH51
- Zoro # G4026206
- UPC # 786678670393
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 22.90 to 24.50 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 22.90 to 24.50 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 22.90 to 24.50 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 22.90 to 24.50 |
NEMA Size | 1, 2 |
Details
Item | Thermal Unit |
Full Load Amps | 22.90 to 24.50 |
For Use With | Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA) |
Sensing Method | Bimetallic |
Full Load Current | 24 to 26.2 A, 27.7 to 30.3 A |
Trip Class | 20 |
Overload Protection Type | Thermal |
Compatible with Series | A200, B100 |
Compatible with Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Compatible Manufacturer Part Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Compatible Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use with Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use With Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 24 to 26.2 A, 27.7 to 30.3 A, NEMA Size 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 100' Length - Black (HS358-S100-BLACK)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- Eaton Motor Controls