Shop All Thermal Units
Eaton
Thermal Unit, 2.00 to 2.23A
Mfr # MSH2-5A
Zoro # G3968395
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.00 to 2.23
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 2.00 to 2.23
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 2.00 to 2.23
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 2.00 to 2.23
Product Information
- Brand Eaton
- MFR # MSH2-5A
- Zoro # G3968395
- UPC # 786678241692
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 2.00 to 2.23 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 2.00 to 2.23 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 2.00 to 2.23 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 2.00 to 2.23 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 2.00 to 2.23 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 2.00 to 2.23 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 2.00 to 2.23 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Full Load Current | 2 to 2.23 A |
Trip Class | 20 |
Compatible with Series | MS |
Overload Protection Type | Thermal |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 2 to 2.23 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A1412CH)
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61008J)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- EATON Thermal Unit, 4.00 to 4.39A (MSH5-0A)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- EATON Cutler-Hammer Thermal Unit, 4.41 to 4.81A (FH31)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- SQUARE D Thermal Unit, 0.80 to 0.99A (B1.16)
- Eaton Motor Controls