Shop All Thermal Units
Eaton
Thermal Unit, 18.40 to 19.70A
Mfr # FH48
Zoro # G3956827
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 18.40 to 19.70
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 18.40 to 19.70
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 18.40 to 19.70
Product Information
- Brand Eaton
- MFR # FH48
- Zoro # G3956827
- UPC # 786678670300
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 18.40 to 19.70 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 18.40 to 19.70 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 18.40 to 19.70 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 18.40 to 19.70 |
NEMA Size | 0, 1, 2 |
Details
Item | Thermal Unit |
Full Load Amps | 18.40 to 19.70 |
For Use With | Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA) |
Sensing Method | Bimetallic |
Compatible with Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Full Load Current | 16.8 to 18.3 A, 20.1 to 21.9 A |
Overload Protection Type | Thermal |
Trip Class | 20 |
Compatible with Series | A200, B100 |
Compatible Manufacturer Part Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Compatible Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use with Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use With Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 16.8 to 18.3 A, 20.1 to 21.9 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UAS15)
- KABLE KONTROL Kable Kontrol® Metal Body Wire Duct Cutter Tool (WDC-01)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (6210AXXSZS-AC90)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- EATON Thermal Unit, 5.75 to 6.26A (FH34)
- Eaton Motor Controls