Shop All Thermal Units
Eaton
Thermal Unit, 15.00 to 16.00A
Mfr # FH45
Zoro # G4154263
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 15.00 to 16.00
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 15.00 to 16.00
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 15.00 to 16.00
Product Information
- Brand Eaton
- MFR # FH45
- Zoro # G4154263
- UPC # 786678670218
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 15.00 to 16.00 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 15.00 to 16.00 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 15.00 to 16.00 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 15.00 to 16.00 |
NEMA Size | 0, 1, 2 |
Details
Item | Thermal Unit |
Full Load Amps | 15.00 to 16.00 |
For Use With | Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA) |
Sensing Method | Bimetallic |
Full Load Current | 12.7 to 13.8 A, 13.6 to 14.9 A, 15.4 to 16.6 A, 15.8 to 17.2 A |
Trip Class | 20 |
Compatible with Manufacturer Model Number | B100J0C, B100J1C, B100M0C, B100M0CA, B100M1C, B100M1CA, B100S0C, B100S0CA, B100S1C, B100S1CA, B100U0C, B100U1C, B100W0C, B100W1C |
Overload Protection Type | Thermal |
Compatible with Series | A200, B100 |
Compatible Manufacturer Part Number | B100J0C, B100J1C, B100M0C, B100M0CA, B100M1C, B100M1CA, B100S0C, B100S0CA, B100S1C, B100S1CA, B100U0C, B100U1C, B100W0C, B100W1C |
Compatible Manufacturer Model Number | B100J0C, B100J1C, B100M0C, B100M0CA, B100M1C, B100M1CA, B100S0C, B100S0CA, B100S1C, B100S1CA, B100U0C, B100U1C, B100W0C, B100W1C |
For Use with Mfr. Model Number | B100J0C, B100J1C, B100M0C, B100M0CA, B100M1C, B100M1CA, B100S0C, B100S0CA, B100S1C, B100S1CA, B100U0C, B100U1C, B100W0C, B100W1C |
For Use With Mfr. Model Number | B100J0C, B100J1C, B100M0C, B100M0CA, B100M1C, B100M1CA, B100S0C, B100S0CA, B100S1C, B100S1CA, B100U0C, B100U1C, B100W0C, B100W1C |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 12.7 to 13.8 A, 13.6 to 14.9 A, 15.4 to 16.6 A, 15.8 to 17.2 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, 12M44, 12M45, 12M46, 12M47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0700FD2)
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- EATON Cutler-Hammer Thermal Unit, 8.82 to 9.58A (FH39)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- SQUARE D Thermal Unit, 2.99 to 3.70A (B4.15)
- Eaton Motor Controls