Shop All Thermal Units
Eaton
Thermal Unit, 1.36 to 1.51A
Mfr # MSH1-7A
Zoro # G4088743
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.36 to 1.51
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 1.36 to 1.51
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 1.36 to 1.51
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 1.36 to 1.51
Product Information
- Brand Eaton
- MFR # MSH1-7A
- Zoro # G4088743
- UPC # 786678241616
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 1.36 to 1.51 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 1.36 to 1.51 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 1.36 to 1.51 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 1.36 to 1.51 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 1.36 to 1.51 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 1.36 to 1.51 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 1.36 to 1.51 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Overload Protection Type | Thermal |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Trip Class | 20 |
Compatible with Series | MS |
Full Load Current | 1.36 to 1.51 A |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 1.36 to 1.51 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-C5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- EATON Thermal Unit, 0.49 to 0.53A (MSH-61A)
- EATON Thermal Unit, 16.10 to 17.10A (FH46)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- EATON Cutler-Hammer Thermal Unit, 53.9 to 74.9A, PK3 (H2017B-3)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- Eaton Motor Controls