Shop All Thermal Units
Eaton
Thermal Unit, 1.26 to 1.39A
Mfr # FH18
Zoro # G3887161
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.26 to 1.39
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 1.26 to 1.39
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 1.26 to 1.39
Product Information
- Brand Eaton
- MFR # FH18
- Zoro # G3887161
- UPC # 786678629414
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 1.26 to 1.39 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 1.26 to 1.39 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 1.26 to 1.39 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 1.26 to 1.39 |
NEMA Size | 0, 1, 2 |
Details
Item | Thermal Unit |
Full Load Amps | 1.26 to 1.39 |
For Use With | Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA) |
Sensing Method | Bimetallic |
Trip Class | 20 |
Compatible with Series | A200, B100 |
Compatible with Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Overload Protection Type | Thermal |
Full Load Current | 1.12 to 1.22 A, 1.29 to 1.41 A |
Compatible Manufacturer Part Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Compatible Manufacturer Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use with Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
For Use With Mfr. Model Number | B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 1.12 to 1.22 A, 1.29 to 1.41 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- ABB 5121053U 0.5 in. 80 PVC 90-deg Rigid Conduit Elbow (36566)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (HU365R)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- Eaton Thermal Units