Shop All Ground Rods & Clamps
Eaton
Terminal Ground Bar -ch/br Pon
Mfr # GBKP10
Zoro # G3632016
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ground bar
- For Use With BR Loadcenters and Circuit Breaker
- Number of Terminals 10
- Product Height 1 in
- Number of circuits 10
Product Information
- Brand Eaton
- MFR # GBKP10
- Zoro # G3632016
- UPC # 786689054014
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Details
Item | Ground Bar Kit |
Type | Ground bar |
For Use With | BR Loadcenters and Circuit Breaker |
Number of Terminals | 10 |
Number of circuits | 10 |
Product Name | Eaton ground bar |
Certifications | Contact Manufacturer |
Description
Ground Bar Kit, Number of Terminals 10, For Use With BR Loadcenters and Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- PANDUIT Heavy Duty Cable Tie, 14-1/2 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (BT4LH-L0)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- EATON COMMUNICATION GROUNDING DEVICE (MSEGR2CS)
- EATON GRND Bar (GBK5P)
- WESCO Wesco® Drum Grounding Wire 272032 - 3' with C-Clamp & Alligator Clip (272032)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- Eaton Ground Rods & Clamps