Shop All Terminal Blocks
Eaton
Terminal Block for 2 Wires, 30mm
Mfr # 10250TA62
Zoro # G5224615
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Type 30.5 mm, Heavy-Duty
- Series 10250T
- Used with All operators
Product Information
- Brand Eaton
- MFR # 10250TA62
- Zoro # G5224615
- UPC # 786680124334
- Country of Origin Dominican Republic
- Category Terminal Blocks
Dimensions
Size | 30 mm |
Product Width | 1.2 in |
Product Height | 1.8 in |
Product Length/Depth | 2.4 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Terminal Block |
For Use With | Eaton 10250T 30mm Push Buttons and Indicating Lights |
Type | 30.5 mm, Heavy-Duty |
Series | 10250T |
Used with | All operators |
Certifications | UL Listed |
Product Name | Eaton 10250T pushbutton terminal block |
Compliances | CE Marked |
Compatible Product Type | Push Buttons |
Product Type | Terminal Block |
Compatible with Series | 10250T |
Description
Terminal Block, 30 mm, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (LC1D32T7)
- SQUARE D Panelboard accessory, NQ, subfeed breaker kit 400A, dual, H/J Frame (NQSFB4HJ)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- EATON Feed-Thru Terminal And Contact Block, 50PK (XBQU25D12)
- EATON Secondary Terminal And Contact Block (591C498G06)
- EATON Terminal Block Marker Cards Other Electrical Component, 10PK (XBMUCTMF5)
- ABB Auxiliary Terminal And Contact Block 2PK (HK1-11 1SAM201902R1001)
- ALLSTAR PERFORMANCE Allstar Performance ALL76170 Terminal Block Buss Bar; Red (ALL76170)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- Eaton Terminal Blocks