Shop All Rocker Switches
Eaton
Switch, Mom, None/Off/On, Screw
Mfr # 8005K37N113V52
Zoro # G5305754
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Momentary Off/On
- Terminals Screw
- Mounting Hole 0.867 in x 1.734 in
Product Information
- Brand Eaton
- MFR # 8005K37N113V52
- Zoro # G5305754
- UPC # 786685857008
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.024 in |
Length | 1.97 in |
Height | 1.602 in |
Mounting Hole Width | 0.87 in |
Overall Width | 1.02 in |
Overall Height | 1.97 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 4 Wires (STP480D07)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR10051BN00N)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- EATON Rocker Switch Connector, Black (28-5637-2)
- Eaton Rocker Switches