Shop All Rocker Switches
Eaton
Switch, Maint, On/Off/On, 1/4 In Tab
Mfr # XR3BG44NV1XX
Zoro # G5307111
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Product Information
- Brand Eaton
- MFR # XR3BG44NV1XX
- Zoro # G5307111
- UPC # 786685885469
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 1.81 in |
Width | 0.98 in |
Height | 1.87 in |
Overall Width | 0.98 in |
Mounting Hole Length | 1.46 in |
Overall Height | 1.81 in |
Mounting Hole Width | 0.83 in |
Overall Depth | 1.87 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 125V AC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR20031BN00N)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K54N1V2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MMSP)
- Eaton Rocker Switches