Shop All Rocker Switches
Eaton
Switch, Maint, On/Off/On, 1/4 In Tab
Mfr # XR3BG33NV1XX
Zoro # G5305684
original price:
$12.19
9% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Product Information
- Brand Eaton
- MFR # XR3BG33NV1XX
- Zoro # G5305684
- UPC # 786685885452
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 0.98 in |
Height | 1.87 in |
Length | 1.81 in |
Mounting Hole Length | 1.46 in |
Overall Height | 1.81 in |
Mounting Hole Width | 0.83 in |
Overall Depth | 1.87 in |
Overall Width | 0.98 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 125V AC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123G5)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- EATON Rocker Switch Cover, Black (2B00050000500)
- Eaton Rocker Switches