Shop All Rocker Switches
Eaton
Switch, Maint, On/Off/On, 1/4 In Tab
Mfr # XR1BG44NV1XX
Zoro # G5307066
original price:
$11.99
11% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Product Information
- Brand Eaton
- MFR # XR1BG44NV1XX
- Zoro # G5307066
- UPC # 786685885377
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 0.98 in |
Length | 1.81 in |
Height | 1.87 in |
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.46 in |
Overall Height | 1.81 in |
Overall Width | 0.98 in |
Overall Depth | 1.87 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 14V DC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- EATON Rocker Switch Cover, Black (2B00050000500)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- Eaton Rocker Switches