Shop All Rocker Switches
Eaton
Switch, Maint, On/Off/On, 1/4 In Tab
Mfr # NGR25681BNAAN
Zoro # G5305517
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 10
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Product Information
- Brand Eaton
- MFR # NGR25681BNAAN
- Zoro # G5305517
- UPC # 786685869834
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Depth | 2.25 in |
Mounting Hole Width | 0.87 in |
Overall Height | 1.97 in |
Mounting Hole Length | 1.73 in |
Overall Width | 1.02 in |
Description
Lighted Rocker Switch, Contact Form DPDT, Number of Connections 10, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 30A, Ivory, 1-Pole Type, Toggle (3001I)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR15681BNAAN)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V22)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- Eaton Switches