Shop All Rocker Switches
Eaton
Switch, Maint, On/None/On, 1/4 In Tab
Mfr # NGR25481BNAAN
Zoro # G5303812
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 10
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Product Information
- Brand Eaton
- MFR # NGR25481BNAAN
- Zoro # G5303812
- UPC # 786685869797
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Depth | 2.25 in |
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Mounting Hole Length | 1.73 in |
Description
Lighted Rocker Switch, Contact Form DPDT, Number of Connections 10, Switch Function On/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- EATON Rocker Switch Cover, Black (1D00000000000)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- Eaton Switches